Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ANSI Alloy Steel Single Pin Style Dual SRL Connector

  • Mfr # 2806

  • Zoro # G322914563


product price: $54.35
/ea

Key Features

Standards
ANSI Z359.12
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2806
Zoro #
G322914563
UPC #
607659280601
Country of Origin
India

Dimensions

Length
1 in

Details

Color
Silver
Item
SRL
Standards
ANSI Z359.12

Description

The Ironwear 2806 Dual Leg SRL Connector offers a comfortable and convenient approach for linking two single SRLs together. Made of alloy steel, it ensures a strong and dependable connection. Easy to use and install on dorsal D-ring.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.