Apollo A5 Cut Resistant Knit Gloves, Touchscreen, Foam Nitrile Palm, Fortified Thumb Crotch, L

  • Mfr # 4471-LG

  • Zoro # G822914605


product price:  $4.75
/pr
Sold in multiples of 24 for $114.00

Key Features

Glove Size
LG
Color
Grey / Orange
Glove Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4471-LG
Zoro #
G822914605
UPC #
607659447134
Country of Origin
China

Dimensions

Glove Size
LG
Glove Length
1 in

Details

Item
Safety Gloves
Color
Grey / Orange

Description

The Ironwear 4471 Apollo A5 Cut Resistant Knit Gloves with Touchscreen Compatibility are designed for medium to heavy cut hazards. Featuring A5 cut resistance, you can tackle tough tasks with confidence. The touchscreen compatibility lets you use your devices seamlessly without the hassle of removing your gloves, keeping you connected and productive. You ftll enjoy a perfect fit that enhances comfort and dexterity, allowing for natural movement throughout your day. These gloves ft foam nitrile-coated palm provides a strong grip, ensuring you have control in any situation. With an extended fortified thumb crotch, these cut-resistant knit gloves are built for added durability and longevity, while the multi-fiber liner offers superior strength and protection.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.