Shop IRONWEAR
See all product information
Create Account
Breakaway Polyester Safety Vest w/ 1 in Reflective Tape Lime/Large
- Mfr # 1217-BRK-L-LG
- Zoro # G006198241
product price:
$
6.45
/ea
Sold in multiples of 12 for
$77.40
Key Features
Color
Lime
Material
Polyester
Reflective Stripe Width
1 in
ANSI Type
O
Closure Type
Hook & Loop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1217-BRK-L-LG
- Zoro #
- G006198241
- UPC #
- 607659121737
- Country of Origin
- China
Dimensions
- Size
- L
- Reflective Stripe Width
- 1 in
Details
- Item
- Hi-Vis Safety Vest
- Color
- Lime
- Material
- Polyester
- ANSI Type
- O
- Closure Type
- Hook & Loop
- Breakaway
- Yes
- Reflective Stripe Color
- Silver
Description
The Ironwear 1217 safety vest features a 5-point breakaway system with hook and loop release points at the front, sides and shoulders that allow the vest to safely detach from the body in the event of an entanglement hazard. The 100% polyester mesh material is lightweight, breathable and comfortable to wear through long work shifts, with 1 in vertical reflective tape on each side of the back and torso for improved visibility. This safety vest is ideal for reducing the risk of entanglement injuries that may result from operating fast-moving vehicles or machinery within close proximity in occupations such as manufacturing, assembly, transportation, construction, baggage handling, vehicle operation and industrial maintenance. It is also appropriate for use in daytime tasks performed outdoors and away from fast-moving vehicles – from delivery work, parking safety jobs and off-road assistance to jogging, cycling, walking or fishing. To clean, simply machine wash in warm water and mild soap, then leave to air dry. For heavy soiling, gently spot clean with a mild detergent. Do NOT machine dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest, ruin the reflective tape or dim the coloring below safe standards.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.