Shop RADIANS
See all product information
Create Account
SV2Z Economy Class 2 Solid Safety Vest W/ Zipper, Hi-Vis Orange, 3XL
- Mfr # SV2ZOS3X
- Zoro # G706376789
product price:Â
$
197.99
/pk of 12, $16.50/ea
Free Shipping & Returns
Key Features
Standards
ANSI/ISEA 107
Color
Hi-Vis Orange
Material
100% polyester solid knit, 100% polyester mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SV2ZOS3X
- Zoro #
- G706376789
- UPC #
- 674326235615
- Country of Origin
- China
Dimensions
- Size
- 3XL
- Reflective Stripe Width
- 2 in
Details
- Standards
- ANSI/ISEA 107
- Color
- Hi-Vis Orange
- Material
- 100% polyester solid knit, 100% polyester mesh
- ANSI Type
- Type R
- ANSI Class
- Class 2
- Closure Type
- Zipper
- Total Number of Pockets
- 2
- Covered Pocket Locations
- 1 upper left front, 1 lower right inside
- Number of Pockets with Closure
- 2
- Reflective Stripe Main Color
- silver
- Reflective Stripe Color
- silver
Description
Radians sv2z economy class 2 solid safety vest with zipper, hi-viz orange, 3xl radians sv2z economy class 2 safety vest with zipper closure is compliant protection at an economical price. Excellent choice for extreme work environments like asphalt paving that greatly reduce the useful life of a vest, or protection for short-term labor. features: zipper closure 2" reflective material tape 2 pockets: 1 upper left front, 1 lower right inside
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.