Class 3 Hi Vis 6 Pocket Reflective Safety Vest w/ Sleeves, Lime/Small

  • Mfr # 1299-LZ-RD-CID-SM

  • Zoro # G216430483


product price:  $23.55
/ea
Sold in multiples of 6 for $141.30

Key Features

Size
SM
Standards
ANSI / ISEA 107
Color
Lime
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1299-LZ-RD-CID-SM
Zoro #
G216430483
UPC #
607659296237
Country of Origin
China

Dimensions

Size
SM

Details

Item
Vest
Standards
ANSI / ISEA 107
Color
Lime
Material
Polyester

Description

Lime or orange polyester mesh fabric with NiteGlo reflective binding

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.