Goatskin Leather Glove Protectors, Adjustable Strap, Safety Cuff, Over-the-Glove Fit, 15 in Size 9

  • Mfr # 4172-09

  • Zoro # G222914564


product price:  $17.99
/pr
Sold in multiples of 12 for $215.88

Key Features

Color
White / Rust Orange / Black
Glove Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4172-09
Zoro #
G222914564
UPC #
607659417212
Country of Origin
India

Dimensions

Glove Size
9
Glove Length
1 in

Details

Item
Safety Gloves
Color
White / Rust Orange / Black

Description

The Ironwear 4172 Goatskin Leather Glove Protectors are made from goatskin leather for durability and comfort. Designed with your needs in mind, these glove protectors feature an adjustable strap for a secure fit, ensuring they stay in place while you work. The safety cuff adds an extra layer of protection, while the 15-inch length provides ample coverage for your forearms. Plus, they ftre perfectly designed to fit over your Ironwear 4775, 4780, and 4785 Insulating Rubber Gloves.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products