Goatskin Leather Glove Protectors for Electrical Rubber Gloves, Adjustable, 12-Inch Long (Size 8)

  • Mfr # 4171-08

  • Zoro # G922914567


product price:  $16.99
/pr
Sold in multiples of 24 for $407.76

Key Features

Length
1 in
Color
White / Rust Orange / Black
Glove Size
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4171-08
Zoro #
G922914567
UPC #
607659417106
Country of Origin
India

Dimensions

Length
1 in
Glove Size
8

Details

Item
Safety Gloves
Color
White / Rust Orange / Black

Description

Stay protected with the Ironwear 4171 Goatskin Leather Glove Protectors, offering the perfect blend of durability and comfort. Designed to fit securely over Ironwear 4775, 4780, and 4785 Electrical Rubber Gloves, these glove protectors feature an adjustable strap for a snug, secure fit. With a 12-inch length, they provide the extra coverage and protection you need for electrical tasks, ensuring strength and flexibility to get the job done confidently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.