Shop CAT FOOTWEAR

Men's 6-Inch Work Boot, 12 M, Steel Toe, 6 in H, Black, P89135

  • Mfr # P89135
  • Zoro # G8606674

product price: 
$
106.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
P89135
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P89135
Zoro #
G8606674
UPC #
018471937077
Country of Origin
Bangladesh

Dimensions

Size
12
Width
M
Height
6 in
Footwear Width
M
Heel Height
1/2 in
Size (PRINT)
12
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
P89135
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Footwear Construction Type
Goodyear(TM) Welt
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
Yes
Shank Material
Steel
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.45
Conductive
No
Completely Non Metallic
No
Predominant Footwear Color
Black
Wide Toe Cap
No
Metatarsal Guard
No
Ninety Degree Heel
Yes
Footwear Shank Type
Steel
Metal Chip Resisting Sole
Yes
Footwear Closure Type
Lace Up
Electrical Hazard Rated
Yes
Insulated
No
Max. Heat Rating
572 Degrees F
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Mark II Slip Test Results- Dairy Tile Oily
0.66
ASTM Footwear Class
F2413-11 I/75 C/75
Insole System
Covered Poliyou(R)
Static Dissipative
No
Standards
ASTM F2413-11
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
T163 Kevlar(R)
Midsole Material
Rubber
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.90
Oil Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Upper Boot Material
All Leather
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Better
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Heat Resistant
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Slip Resistant
Yes
Series
P89135
Non-Marking Upper
Yes
Heel Style
Defined Heel
Metatarsal Guard Style
None
Upper Color
Black
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.9
All-Leather Upper
Yes
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.66
Construction
Welted
Insole Technology
Covered Poliyou
Slip-Resistance Value - Mark II - Wet
0.45
Maximum Heat Rating
572 Degrees F
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Toe Cap Material
Steel
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
572 Degrees F
Gender (PRINT)
Men's
Midsole Material (PRINT)
Rubber
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Unlined
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
For Outdoor Traction
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Toe Shape
Round
Includes Metatarsal Guard
No
Wire Color
Black

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number P89135

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.