Goatskin Leather Glove Protectors for Electrical Rubber Gloves, Adjustable, 12-Inch Long (Size 9)

  • Mfr # 4171-09

  • Zoro # G422914647


product price:  $16.99
/pr
Sold in multiples of 24 for $407.76

Key Features

Glove Size
9
Color
White / Rust Orange / Black
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4171-09
Zoro #
G422914647
UPC #
607659417113
Country of Origin
India

Dimensions

Glove Size
9
Length
1 in

Details

Color
White / Rust Orange / Black
Item
Safety Gloves

Description

Stay protected with the Ironwear 4171 Goatskin Leather Glove Protectors, offering the perfect blend of durability and comfort. Designed to fit securely over Ironwear 4775, 4780, and 4785 Electrical Rubber Gloves, these glove protectors feature an adjustable strap for a snug, secure fit. With a 12-inch length, they provide the extra coverage and protection you need for electrical tasks, ensuring strength and flexibility to get the job done confidently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.