
Hi-Vis FR Safety Vest 4XL Class 2 , Zipper 3 Pockets
Mfr # 1255FR-LZ-RD-4XL
Zoro # G606198061
product price: $79.99
/ea
Sold in multiples of 2 for $159.98
Free Shipping & Returns
Key Features
Standards
ANSI / ISEA 107; NFPA 2112; NFPA 70E; UL Classified
Color
Lime
Material
100% Cotton
Reflective Stripe Width
2 in
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1255FR-LZ-RD-4XL
Zoro #
G606198061
UPC #
607659125568
Country of Origin
China
Dimensions
Size
4XL
Reflective Stripe Width
2 in
Details
Item
Hi-Vis FR Safety Vest
Standards
ANSI / ISEA 107; NFPA 2112; NFPA 70E; UL Classified
Color
Lime
Material
100% Cotton
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
3
Features
Radio Tabs
Number of Pockets with Closure
2
Flame-Resistant Properties
Yes
Number of Outside Pockets
3
Number of Inside Pockets
0
Covered Pocket Locations
Outside Lower
Reflective Stripe Color
Silver
ATPV Rating
8.7 cal/cm2
Description
The Ironwear 1255 safety vest is the smart choice for durable, high-visibility, flame-resistant work gear. Made from a flame-resistant cotton and polyester blend with a zipper front closure, this UL MH60361-registered vest meets NFPA 2112 with an Arc rating of 8.7, CAT 2. With 2 in silver reflective tape that wraps around the torso and over the shoulders, this Type R vest also meets ANSI/ISEA 107 Class 2 standards. Additional features include 2 waist pockets with hook and loop flaps, as well as 2 radio clip tabs at the shoulders, all for improved workplace efficiency. This safety vest is ideal for electricians, utility workers, chemical plant workers, miners and oil technicians, as well as any work involving fire hazards and arc flashes. It is also appropriate for recreational activities performed in low-visibility environments with moderate traffic – from jogging and cycling to fishing and hunting. To clean, simply handwash in warm water and mild detergent, then leave to air dry. For heavy soiling, gently spot clean with a mild soap. Do NOT machine dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest, ruin the reflective tape or dim the coloring below safe standards.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.