Shop IRONWEAR
See all product information
Create Account
Hi-Vis Safety Vest 5XL , Zipper 5 Pockets
- Mfr # 1284-GRZ-RD-5XL
- Zoro # G406198049
product price:
$
12.75
/ea
Sold in multiples of 10 for
$127.50
Key Features
Color
Grey
Material
Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
Closure Type
Zipper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1284-GRZ-RD-5XL
- Zoro #
- G406198049
- UPC #
- 607659018471
- Country of Origin
- China
- Item
- Hi-Vis Safety Vest
- Color
- Grey
- Material
- Polyester Mesh
- ANSI Type
- Type R
- Closure Type
- Zipper
- Total Number of Pockets
- 5
- Features
- Radio Clips
- Number of Inside Pockets
- 2
- Number of Pockets with Closure
- 2
- Covered Pocket Locations
- Lower Chest
- Number of Outside Pockets
- 3
- Reflective Stripe Color
- Silver
Dimensions
- Size
- 5XL
- Reflective Stripe Width
- 2 in
Description
If you can’t see what’s coming, then it’s best that what’s coming sees you. The Ironwear 1284 safety vests are built with 100% birdseye knit polyester mesh and a front zipper for a lightweight and breathable fit. Featuring 2 in reflective tape wraps around the torso and over the shoulders in a suspender pattern, this vest provides for superior visibility than other standard vests. With 2 radio clip tabs at the shoulders and 5 total pockets – including 1 chest pocket, 2 outer waist pockets and 2 inner waist pockets, this vest also delivers improved efficiency and convenient utility so you can get the job done easier. This safety vest is ideal to boost visibility during any daytime occupations performed outdoors and away from fast-moving vehicles – from delivery work, parking safety jobs and off-road assistance to jogging, cycling, walking or fishing. To clean, simply handwash in warm water and mild detergent, then leave to air dry. For heavy soiling, gently spot clean with a mild soap. Do NOT machine dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest, ruin the reflective tape or dim the coloring below safe standards.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.