
Hi-Vis Safety Vest M Class 2 , Zipper 6 Pockets, ID Window
Mfr # 1241-OZ-RD-CID-MD
Zoro # G606198238
product price: $23.95
/ea
Sold in multiples of 5 for $119.75
Key Features
Standards
ANSI / ISEA 107
Material
Polyester Mesh
Reflective Stripe Width
2.5 in
ANSI Class
2
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1241-OZ-RD-CID-MD
Zoro #
G606198238
UPC #
607659124042
Country of Origin
China
Dimensions
Size
M
Reflective Stripe Width
2.5 in
Details
Item
Hi-Vis Safety Vest
Standards
ANSI / ISEA 107
Color
Orange
Material
Polyester Mesh
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
6
Includes ID Window
ID Window
Features
Radio Clips
Covered Pocket Locations
Outside Lower
Number of Inside Pockets
2
Number of Pockets with Closure
2
Number of Outside Pockets
4
Reflective Stripe Color
Silver
Includes Tablet Pocket
Yes
Description
The Ironwear 1241 safety vest is designed to keep you illuminated both day and night. Featuring our patented technology that absorbs light and glows under dark conditions, this Type R vest has 2 in silver reflective tape layered over 3 in contrasting fabric that stretches around the torso, over the shoulder and across the back in an H-pattern for high visibility that meets ANSI/ISEA 107 Class 2 standards. The 100% polyester mesh fabric is not only durable for tough working conditions, but also comfortable for all-day wear. Also included are 2 radio clip holders, 2 outer waist pockets, an inner right tablet pocket, an inner left waist pocket, a left chest pocket with clear ID badge holder and an open right pocket with 4 pen pockets. This safety vest is ideal to improve worker visibility in all but the most demanding applications – from construction, high-volume traffic safety, land surveying and off-road assistance to jogging, cycling, walking or fishing. To clean, simply handwash in warm water and mild detergent, then leave to air dry. For heavy soiling, gently spot clean with a mild soap. Do NOT machine dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest, ruin the reflective tape or dim the coloring below safe standards.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.