
Hi-Vis Safety Vest M/XL Class 2 Chevron Back, , Hook & Loop w/Wraparound Closure
Mfr # 1289-O-MD-XL
Zoro # G206198317
product price: $12.35
/eaSold in multiples of 10 for $123.50
Key Features
Standards
ANSI / ISEA 107
Color
Orange
Material
Polyester Mesh w/Lime Binding
Reflective Stripe Width
2 in
Back Stripe Pattern
Chevron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1289-O-MD-XL
Zoro #
G206198317
UPC #
607659289109
Country of Origin
China
Dimensions
Size
M/XL
Reflective Stripe Width
2 in
Details
Item
Hi-Vis Safety Vest
Standards
ANSI / ISEA 107
Color
Orange
Material
Polyester Mesh w/Lime Binding
Back Stripe Pattern
Chevron
ANSI Type
Type R
ANSI Class
2
Closure Type
Hook & Loop w/Wraparound Closure
Reflective Stripe Color
Silver
Description
The Ironwear 1289 Type R safety vest features hi-vis lime trim, with 2 in hi-vis silver reflective tape and a unique 1-3/8 in hi-vis chevron pattern on the back for protection that meets ANSI/ISEA Class 2 standards. This vest also includes an adjustable, wraparound hook and loop closure that can be easily modified for the best fit, as well as a hook and loop front closure for easy on and off. This safety vest is ideal to boost visibility during any daytime occupations performed outdoors and away from fast-moving vehicles – from delivery work, parking safety jobs and off-road assistance to jogging, cycling, walking or fishing. To clean, simply handwash in warm water and mild detergent, then leave to air dry. For heavy soiling, gently spot clean with a mild soap. Do NOT machine dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest, ruin the reflective tape or dim the coloring below safe standards.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.