Shop IRONWEAR
See all product information
Create Account
Nimbus X Safety Helmet Light w/ 360 Degree Illumination
- Mfr # 8051 | Nimbus X Safety Helmet Light
- Zoro # G422914586
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Body Color
Black
Size
OSFA
Width
7.5 in
Length
1 in
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8051 | Nimbus X Safety Helmet Light
- Zoro #
- G422914586
- UPC #
- 607659805101
- Country of Origin
- China
- Item
- Headlamp
- Body Color
- Black
Dimensions
- Size
- OSFA
- Width
- 7.5 in
- Length
- 1 in
- Height
- 3 in
Description
Fits Ironwear 3968 and 3969 Raptor X full-brim safety helmets and water resistant. Headlamp and side light can be turned on simultaneously or separately. Front headlamp has 3 modes - High (550 lumens), Medium (260 lumens), and Low (100 lumens). Side lights have 2 modes - High (500 combined lumens), and Low (130 combined lumens). Combined max brightness of 1050 lumens Carrying Case included with: 8051 hard hat light, 8060 two 18650 rechargeable lithium batteries (only one battery needed for use), 8061 dual battery charger, 8062 USB power adapter, 8063 Red light with USB charging cord that is rechargeable and screws on / off from the ratchet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.