Non Slip Food Grade Nitrile Gloves, Rough Finish - Large

  • Mfr # 4760-LG

  • Zoro # G422914609


product price:  $44.99
/pr
Sold in multiples of 6 for $269.94

Key Features

Color
Blue
Glove Materials
Nitrile
Glove Size
LG
Glove Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4760-LG
Zoro #
G422914609
UPC #
607659476035
Country of Origin
Unknown

Dimensions

Glove Size
LG
Glove Length
1 in

Details

Item
Safety Gloves
Color
Blue
Glove Materials
Nitrile

Description

Food grade compliant supported nitrile gloves w/ elbow length for protection from steam, oils, & heat. Non slip grip, cotton blend, + fleece lining for warmth.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.