Zoro Homepage

Safety Vest L Class 2 , Hook & Loop 3 Pockets

  • Mfr # 1247-L

  • Zoro # G706198312


product price: $9.15
/ea
Sold in multiples of 25 for $228.75

Key Features

Size
L
Standards
ANSI / ISEA 107
Color
Lime
Material
Polyester Mesh
Reflective Stripe Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1247-L
Zoro #
G706198312
UPC #
607695124716
Country of Origin
China

Dimensions

Size
L
Reflective Stripe Width
2 in

Details

Item
Safety Vest
Standards
ANSI / ISEA 107
Color
Lime
Material
Polyester Mesh
ANSI Type
Type R
Closure Type
Hook & Loop
ANSI Class
2
Total Number of Pockets
3
Number of Outside Pockets
2
Number of Inside Pockets
1
Reflective Stripe Color
Silver

Description

The Ironwear 1247 safety vest features 2" silver reflective tape that stretches around the torso and over the shoulders for high-visibility protection that meets ANSI/ISEA Class 2 Type R standards. Made from 100% polyester mesh fabric, this vest is both durable to endure tough working conditions and lightweight for a lasting, comfortable wear. The hook and loop front and side straps also allow this one-size-fits-all vest to easily fit over standard work gear. For added convenience, a left chest pocket, an outside waist pocket and an inside waist pocket are integrated into the vest’s design. This safety vest is ideal to improve worker visibility in all but the most demanding applications – from construction, surveying, high-volume traffic safety and off-road assistance to jogging, cycling, walking or fishing. To clean, simply handwash in warm water and mild detergent, then leave to air dry. For heavy soiling, gently spot clean with a mild soap. Do NOT machine dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest, ruin the reflective tape or dim the coloring below safe standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.