Shop IRONWEAR
See all product information
Create Account
Standard Safety Vest w/ Zipper & Radio Clips, Green/Small
- Mfr # 1284-GZ-RD-SM
- Zoro # G716430327
product price:Â
$
10.99
/ea
Sold in multiples of 10 for
$109.90
Key Features
Size
SM
Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1284-GZ-RD-SM
- Zoro #
- G716430327
- UPC #
- 607659128408
- Country of Origin
- China
- Item
- High Visibility Clothing
- Color
- Green
- Material
- Polyester
Dimensions
- Size
- SM
Description
If you cant see whats coming, then its best that whats coming sees you.The Ironwear 1284 safety vests are built with 100% birdseye knit polyester mesh and a front zipper for a lightweight and breathable fit. Featuring 2 in reflective tape wraps around the torso and over the shoulders in a suspender pattern, this vest provides for superior visibility than other standard vests. With 2 radio clip tabs at the shoulders and 5 total pockets - including 1 chest pocket, 2 outer waist pockets and 2 inner waist pockets, this vest also delivers improved efficiency and convenient utility so you can get the job done easier.This safety vest is ideal to boost visibility during any daytime occupations performed outdoors and away from fast-moving vehicles - from delivery work, parking safety jobs and off-road assistance to jogging, cycling, walking or fishing.To clean, simply handwash in warm water and mild detergent, then leave to air dry. For heavy soiling, gently spot clean with a mild soap. Do NOT machine dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest, ruin the reflective tape or dim the coloring below safe standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.