
Self-Locking Steel Alloy Carabiner
Mfr # 2815
Zoro # G906136411
product price: $25.35
/eaSold in multiples of 10 for $253.50
Key Features
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2815
Zoro #
G906136411
UPC #
607659281509
Country of Origin
India
Details
Material
Alloy Steel
Color
Natural
Description
The Ironwear 2815 carabiner is the go-to solution for establishing reliable connection points in any fall-arrest system. Made from steel alloy, this carabiners meets ANSI Z359.12, with a gate strength of 3,600 lbs and a minimum breaking strength (MBS) of 9,000 lbs, making it suitable for use even in the most demanding of environments. The turn-locking mechanism at the opening automatically locks when released and allows for a gate opening of less than 1 in for the most stable and secure connection. Designed specifically for industrial use, this carabiner can be adapted for various purposes in a wide range of fall-arrest systems. It is not approved for use in any non-occupational applications. To clean, wipe with warm water and mild soap, then rinse with a damp cloth and leave to air dry. Avoid submerging or soaking in water or solution. Do NOT machine wash or dry. Do NOT use aggressive cleaning solutions such as bleach or acetone. Using methods or products others than those recommended above may compromise the quality of the materials, resulting in performance below advertised standards.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.