Steel Metal Mesh Sleeve Arm Guard w/ Adjustable Chest Strap, X-Small

  • Mfr # 4997-XS

  • Zoro # G316430482


product price:  $279.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Standards
EN 1082-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4997-XS
Zoro #
G316430482
UPC #
607659499713
Country of Origin
China

Dimensions

Size
XSM

Details

Color
Silver
Standards
EN 1082-1
Item
Arm & Wrist Protection

Description

Built from stainless steel rings that are individually welded for maximum strength, flexibility, and durability with each ring having 4 others pass through it allowing for no large gaps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.