Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Sliding Beam Anchor w/ Swivel D Ring

  • Mfr # 2380

  • Zoro # G522914547


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Width
2.38 in
Standards
OSHA 1926.502
Color
Silver / Natural
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2380
Zoro #
G522914547
UPC #
607659238008
Country of Origin
India

Dimensions

Height
1 in
Width
2.38 in
Length
1 in

Details

Standards
OSHA 1926.502
Color
Silver / Natural
Item
Anchor

Description

Sliding beam anchor with 360° swivel anchorage point. Easy trailing for hands-free work and single-sided adjustment. Easy, one-handed trigger allows for quick lock and release. Overhead and foot level tie-off. Minimum breaking strength: 5,000 lb. ANSI weight capacity: 130-310 lb. (59 - 141 kg) and OSHA weight capacity: Up to 420 lb. (191 kg)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.