Two-Tone Hi-Vis FR Safety Vest M Class 3 , Zipper 6 Pockets

  • Mfr # 1293FR-OZ-RD-MD

  • Zoro # G306198583


product price:  $25.15
/ea
Sold in multiples of 5 for $125.75

Key Features

Standards
ANSI / ISEA 107; ASTM D6413
Material
Polyester Mesh
Reflective Stripe Width
2 in
Closure Type
Zipper
ANSI Class
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1293FR-OZ-RD-MD
Zoro #
G306198583
UPC #
607659293786
Country of Origin
China

Dimensions

Size
M
Reflective Stripe Width
2 in

Details

Item
Two-Tone Hi-Vis FR Safety Vest
Standards
ANSI / ISEA 107; ASTM D6413
Color
Orange
Material
Polyester Mesh
Closure Type
Zipper
ANSI Class
3
Total Number of Pockets
6
Features
Radio Clips
Reflective Stripe Color
Silver
Number of Pockets with Closure
2
Number of Outside Pockets
4
Covered Pocket Locations
Outside Lower
Flame-Resistant Properties
Yes
Number of Inside Pockets
2

Description

The 1293 safety vest is the perfect solution for those who work in low-light conditions where the risk of ignition is present. Made of 100% polyester mesh fabric with a zipper front closure, this Type R vest is treated with flame-retardant properties and tested under D6413 test methods to self-extinguish when caught on fire. The 2 in silver reflective tape and 4 in contrasting fabric wraps around the torso and arms, over the shoulders and across the back in an H-pattern for high visibility that meets ANSI/ISEA 107 Class 3. This safety vest is ideal to protect against fire hazards and boost visibility in all but the most demanding applications – from factory workers, utility workers and maintenance workers to jogging, cycling, walking or fishing. To clean, simply handwash in warm water and mild detergent, then leave to air dry. For heavy soiling, gently spot clean with a mild soap. Do NOT machine dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest, ruin the reflective tape or dim the coloring below safe standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.