Shop IRONWEAR
See all product information
Create Account
Two-Tone Hi-Vis Safety Vest w/Sleeves 4XL Class 3 , Zipper 7 Pockets
- Mfr # 1296-LZ-RD-4XL
- Zoro # G506198222
product price:
$
23.95
/ea
Sold in multiples of 5 for
$119.75
Key Features
Standards
ANSI / ISEA 107-2015
Material
Polyester Mesh w/Black Binding
Reflective Stripe Width
2 in
Closure Type
Zipper
ANSI Class
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1296-LZ-RD-4XL
- Zoro #
- G506198222
- UPC #
- 607659129665
- Country of Origin
- China
- Item
- Two-Tone Hi-Vis Safety Vest w/Sleeves
- Standards
- ANSI / ISEA 107-2015
- Color
- Lime
- Material
- Polyester Mesh w/Black Binding
- Closure Type
- Zipper
- ANSI Class
- 3
- Total Number of Pockets
- 7
- Features
- Radio Clips
- Reflective Stripe Color
- Silver
- Covered Pocket Locations
- Outside Lower, Outside Upper Left Chest
- Number of Pockets with Closure
- 4
- Number of Inside Pockets
- 2
- Number of Outside Pockets
- 5
Dimensions
- Size
- 4XL
- Reflective Stripe Width
- 2 in
Description
The Ironwear 1296 vest delivers class safety in more ways than one. The hi-vis lime polyester mesh fabric is complemented by a black soil shield that runs vertically under the arms to maintain a professional appearance through sweat, dirt and other workplace blemishes. This Type R vest also meets ANSI/ISEA 107 Class 3, with 2 in silver reflective tape over 4 in contrasting fabric extending over the arms, torso and shoulders and across the back in an H-pattern. Added utility features include 2 chest pockets, 2 grommeted waist pockets, 1 inside chest pockets and 1 inner tablet pocket, making this a valuable asset on the job. This safety vest is ideal to improve worker visibility in all but the most demanding applications – from construction, high-volume traffic safety, land surveying and off-road assistance to jogging, cycling, walking or fishing. To clean, simply handwash in warm water and mild detergent, then leave to air dry. For heavy soiling, gently spot clean with a mild soap. Do NOT machine dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest, ruin the reflective tape or dim the coloring below safe standards.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.