Aquagation PVC True Union Ball Valve - EPDM O-Rings - ANSI - Socket x Socket - 2-Inch
- Mfr # WAQU1420
- Zoro # G924998732
product price:Â
$
78.19
/ea
Key Features
Color - Valve Body
Dark Gray
Body Material
PVC
Seat Material
PTFE
Handle Height
5.51 in
Max. Pressure
150 psi @ 73°F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WAQU1420
- Zoro #
- G924998732
- UPC #
- -
- Country of Origin
- China
- Color - Valve Body
- Dark Gray
- Body Material
- PVC
- Seat Material
- PTFE
- Max. Pressure
- 150 psi @ 73°F
- Standards
- ANSI
- Handle Material
- ABS
- Connection Type
- Socket x Socket
- Item
- True Union Ball Valve
- Color - Valve Handle
- Red
- Temp. Range
- 32 to 131°F
Dimensions
- Handle Height
- 5.51 in
- Pipe Size
- 2 in
- Overall Length
- 6.89 in
Description
Introducing the re-designed Aquagation PVC True Union Ball Valve with EPDM O-Rings, designed to meet ANSI standards. This valve comes standard with Socket x Socket end connections for easy installation and secure sealing. The durable PVC construction ensures long-lasting performance, making it ideal for a variety of applications including the installation of pumps, filters, drip irrigation, and more. The EPDM O-Rings provide a reliable seal, preventing leaks and ensuring smooth operation. Aquagation Advantage: - Materials meet drinking water standards - Smooth opening & closing with lower torque - 100% pure virgin material, CaCO3 (chalk) free - UV resistant powder added - 100% pressure testing before leaving the factory - Can be assembled with pneumatic/electric actuators Specifications: Size: 2-Inch Material: PVC Standard: ANSI Joint End: Socket x Socket Seat: PTFE O-Ring: EPDM Working Pressure: 150 PSI @ 73 degrees farenheit Operating Temperature: 0~55 degrees celsius Handle Color: Red Valve Body Color: Dark Gray Compatible with both Schedule 40 and Schedule 80 pipe and fittings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.