Shop IRONWERKS DESIGNS
See all product information
Create Account
1/2" x 2" Black Iron Pipe Nipple, 10PK
- Mfr # BLK-1/2x2-10
- Zoro # G005968111
product price:Â
$
13.99
/pk of 10, $1.40/ea
Key Features
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
1/2 in x 2 in
Basic Fitting Material
Cast Iron
Overall Pipe Length
4
Pipe Connection Type
FNPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BLK-1/2x2-10
- Zoro #
- G005968111
- UPC #
- 324090501606
- Country of Origin
- China
Dimensions
- Pipe Size (Fittings)
- 1/2 in x 2 in
- Overall Pipe Length
- 4
Details
- Pipe Fitting Material
- Malleable Iron
- Basic Fitting Material
- Cast Iron
- Pipe Connection Type
- FNPT
- Pipe Type
- Schedule 40 #150
- Pipe Thread Type
- Threaded on Both Ends
Description
Complete Any DIY Project Like a Pro and Showcase Your Creativity with the Best Shelving Accessories by Ironwerks Designs. Whether you are planning your next DIY home-shelving project, designing stylish furniture, or need to secure your home plumbing pipework from leaks, these Ironwerks Designs elbow-fitting pipes are just what you need to complete your project like a true professional. Made of malleable, threaded, unfinished cast iron for premium durability and strength that will stand the test of time. Perfect for a variety of styles including Industrial, steampunk lighting, French country farmhouse, retro, vintage, and more. This kit includes everything you need to make your customized table. Just choose any type of wood top. Reclaimed, custom-made, oak, walnut, butcher block or anything else that suits your needs. This is suitable for most home improvement projects. We can help you build tables, chairs, shelves, lighting fixtures, and custom furniture or artwork!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.