Shop IRONWERKS DESIGNS
See all product information
Create Account
2in Female NPT Threaded Brass Floor Flange Class 125 PSI, Higher Corrosion Resistance, Lead Free
- Mfr # BRFL20
- Zoro # G223724513
product price:Â
$
65.55
/ea
Key Features
Pipe Size (In.)
2 in
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BRFL20
- Zoro #
- G223724513
- UPC #
- -
- Country of Origin
- China
Dimensions
- Pipe Size (In.)
- 2 in
Details
- Material
- Brass
Description
A lead-free brass floor flange is a plumbing fitting used to connect a vertical pipe to a flat floor surface, providing a stable, secure anchor point. Here's a breakdown: What it is: A circular disc-shaped fitting with a central hub (pipe socket) and a flat outer ring with pre-drilled bolt holes for fastening to the floor.: Common Construction Features: Center hub: Threaded (FPT/female pipe thread) or slip/socket connection to accept a pipe from below through the floor Flange ring: Flat, with 4 bolt holes (typically on a standard bolt circle) for lag screws or anchor bolts into the subfloor: Finish: Often polished or rough brass; some versions are chrome-plated Common Applications::< Toilet drain connections (closet flanges) Standpipe or drain installations Commercial plumbing where a floor-mounted pipe termination is needed Anywhere a pipe exits through a floor and needs a rigid, sealed anchor point
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.