Zoro Homepage

3/4" Black Malleable Cast Iron Floor Flange, 12 PK

  • Mfr # flanges_3_34_12

  • Zoro # G705968176


product price: $20.75
/pk 12, $1.73/ea

Key Features

Pipe Size (In.)
3/4"
Color
Black Malleable Cast Iron
Material
Malleable Iron
Valve Type
FNPT
Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
flanges_3_34_12
Zoro #
G705968176
UPC #
643907869143
Country of Origin
China

Dimensions

Pipe Size (In.)
3/4"

Details

Color
Black Malleable Cast Iron
Material
Malleable Iron
Valve Type
FNPT
Type
FNPT

Description

Our floor flanges come in a variety of sizes from 1⁄2” to 3” and are used to secure pipe to the floor or wall. They are manufactured with female threads to easily attach piping and are installed with countersunk screws.
Our Customer Use These Pipe Flanges to Make:
  • Iron Pipe Decor Shelves

  • Rustic Looking Lamps

  • Tables & Desks With Iron Pipe Legs

  • Toilet Paper Holders

  • And Much More...


DESIGNED TO LAST: Made of threaded, unfinished malleable iron for premium durability and strength that will stand the test of time. Perfect for use in your home, garage, warehouse, office, or retail space.
UNIQUE STYLE: Perfect for a variety of styles: Industrial, steampunk lighting, French country farmhouse, retro, vintage, mid-century modern and more
PERSONALIZE ALL YOUR DIY PROJECTS: We can help you build tables, chairs, shelves, drawers, doors, lighting fixtures, and custom furniture or artwork
ECOMICAL PRICING: Pricing of these metal decor flanges make this perfect for any black pipe fitting project. They are incredibly tough, will last years and come with a guarantee.
Complete Any DIY Project Like a Pro and Showcase Your Creativity with the Best Pipe Accessories by Ironwerks Designs
Whether you are planning your next DIY home-shelving project, designing stylish furniture, or need to secure your home plumbing pipework from leaks, these Ironwerks Designs fittings & pipes are just what you need to complete your project like a true professional.
Complete Any DIY Project Like a Pro and Showcase Your Creativity with the Best Shelving Accessories by Ironwerks Designs. Whether you are planning your next DIY home-shelving project, designing stylish furniture, or need to secure your home plumbing pipework from leaks, these Ironwerks Designs elbow-fitting pipes are just what you need to complete your project like a true professional. Made of malleable, threaded, unfinished cast iron for premium durability and strength that will stand the test of time. Perfect for a variety of styles including Industrial, steampunk lighting, French country farmhouse, retro, vintage, and more. This kit includes everything you need to make your customized table. Just choose any type of wood top. Reclaimed, custom-made, oak, walnut, butcher block or anything else that suits your needs. This is suitable for most home improvement projects. We can help you build tables, chairs, shelves, lighting fixtures, and custom furniture or artwork!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.