This item is Discontinued.

Irvine Irvine 2475FDIVBH 24 x 75 in. Folding Door; Ivory I6L-2475FDIVBH

Irvine 2475FDIVBH 24 x 75 in. Folding Door; Ivory (Discontinued)

  • Mfr # I6L-2475FDIVBH
  • Zoro # G004017865
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I6L-2475FDIVBH
Zoro #
G004017865
UPC #
-
Country of Origin
China

Description

Browse our wide selection of small and big bathroom accessories appliances designed keeping quality and reliability in mind. These home appliances are easy to use and make your everyday life much convenient and comfortable. Available at budget friendly prices. Variety of hardware, electrical and electronic items. Designed to be reliable, durable and attractive. Ease of assembly, use and maintenance.

Features
  • Window coverings and adhesive products are the perfect fit for motorhomes
  • 5th-wheels and travel trailers
Specifications
  • Color:Ivory
  • Material:Fabric
  • Dimension:25.8 x 17.3 x 8.3 in
  • Weight:6.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.