This item is Discontinued.

Irwin 1-1/4 in. Bi-Metal Hole Saw 1 pc 373114BX

1-1/4 in. Bi-Metal Hole Saw 1 pc (Discontinued)

  • Mfr # 373114BX
  • Zoro # G106436007
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
373114BX
Zoro #
G106436007
UPC #
24721000255
Country of Origin
China

Dimensions

Saw Dia.
1-1/4 in
Thickness
0.05 in
Width
1-1/4 in

Details

Teeth per Inch
4; 6
Gauge
0.042
Tooth Pattern
Raker
Tooth Form
VARI
Speed (RPM)
275

Description

IRWIN Bi-Metal Hole Saws constructed for toughness and long life

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.