This item is Discontinued.

Irwin 1-3/8 in. Bi-Metal Hole Saw 1 pc 373138BX

1-3/8 in. Bi-Metal Hole Saw 1 pc (Discontinued)

  • Mfr # 373138BX
  • Zoro # G206435818
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
373138BX
Zoro #
G206435818
UPC #
24721000262
Country of Origin
China

Dimensions

Saw Dia.
1-3/8 in
Thickness
0.05 in
Width
1-1/4 in

Details

Tooth Material
Bi-Metal
Teeth per Inch
4; 6
Gauge
0.042
Tooth Pattern
Raker
Tooth Form
VARI
Speed (RPM)
285
Pipe Entrance
1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.