Irwin
10", 24-Teeth Circular Saw Blade, Steel
Mfr # 15070
Zoro # G9666520
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Depth 4"
- Blade Dia. 10 in
- Diamond Knockout Yes
- Plate Thickness 0.071 in
- Hook Angle 22 Degrees
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS All-in-1 Precision Screwdriver Set with Case (32717)
- BETA Double Open End Wrench, 1-7/16X1-5/8" (000550275)
- DASCO PRO Chisel Floor 2-3/4 X 8 Inch (470-0)
- GREENLEE Hammer (0156-11)
- IRWIN Circular Saw Blade, 7 1/4 in, 24 Teeth (24030)
- IRWIN 12", 40-Teeth Circular Saw Blade (14080)
- IRWIN 8-1/4", 24-Teeth Circular Saw Blade, Steel (15150)
- IRWIN Reciprocating Saw Blades, 818R, Bi-Metal, 8"L, 18 Tpi (LEX22754)
- IRWIN Marathon 7-1/4 in. D X 5/8 in. Carbide Circular Saw Blade 24 teeth 1 pk (24030)
- IRWIN 7-1/4", 40-Teeth Saw Blade, Steel (15230ZR)
- EVOLUTION 14" Stainless Steel Cutting Blade, 1" Arbor (14BLADESSN)
- Irwin Circular Saw Blades