Zoro Homepage

10x32 NF Screw Tap

  • Mfr # 8031

  • Zoro # G608250903


product price: $5.29
/ea
Sold in multiples of 6 for $31.74

Key Features

Number of Flutes
4
SAE or Metric
SAE
Overall Length
5.8 in
Tap Material
High Carbon Steel
Thread Class
2B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8031
Zoro #
G608250903
UPC #
42526080319
Country of Origin
United States

Dimensions

Overall Length
5.8 in

Details

Item
Machine Screw Tap
Number of Flutes
4
SAE or Metric
SAE
Tap Material
High Carbon Steel
Thread Class
2B

Description

10 x 32, National Fine Thread, Machine Screw Tap, Carbon Steel, Ideal For Routine Maintenance, Repair Work For Rethreading Where High Accuracy Tolerance Thread Is Not Critical, Straight Flutes Are Ground To Provide Rapid Chip Removal For Efficient Threading, Designed For Hand Threading Work In A Variety Of Materials Taps Produce A Class 2B Thread, Use Drill Bit 21 Or 532

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.