Shop IRWIN
See all product information
Create Account
11/32 in. X 4-3/4 in. L High Speed Steel Drill Bit Straight Shank 1 pc
- Mfr # 63922
- Zoro # G4625464
product price:
$
14.29
/ea
Key Features
Drill Bit Size
0.34 in
Overall Length
4-3/4 in
Flute Length
3-7/16 in
Material
High Speed Steel
Bit Type
Jobber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63922
- Zoro #
- G4625464
- UPC #
- 42526639227
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 0.34 in
- Overall Length
- 4-3/4 in
- Flute Length
- 3-7/16 in
Details
- Item
- Drill Bit
- Material
- High Speed Steel
- Bit Type
- Jobber
- Drill Bit Type
- Twist Drill Bit
- Number of Pieces
- 12
Description
IRWIN Titanium Nitride Coated High Speed Steel Drill Bits Features heavy-duty web design to provide extreme rigidity when drilling in metal applications
- • Heavy-duty web design provides extreme rigidity when drilling in metal applications
- • Lasts up to six times longer than standard high speed still drill bits
- • Shorter cutting lips reduce torque when drilling in high tensile strength materials
- • 135-degree split point reduces feed pressure for easier penetration without work hardening
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.