This item is Discontinued.

Irwin 11/64 in. X 3-1/4 in. L Cobalt Steel Drill Bit 1 pc 63111

11/64 in. X 3-1/4 in. L Cobalt Steel Drill Bit 1 pc (Discontinued)

  • Mfr # 63111
  • Zoro # G005313478
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
63111
Zoro #
G005313478
UPC #
42526631115
Country of Origin
United States

Dimensions

Overall Length
3.300 in
Flute Length
1-1/16 in
Width
0.200 in
Height
0.200 in

Details

Application
BULK
Drill Bit Type
Jobber

Description

IRWIN Cobalt High Speed Steel Drill Bit is ideal for drilling into hardened steel alloys titanium and stainless steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.