Zoro Homepage

12", 80-Tooth Circular Saw Blade, Steel

  • Mfr # 14083

  • Zoro # G7451351


product price: $70.19
/ea

Key Features

Number of Teeth
80
For Use With
Miter/Table Saw
Blade Type
Finishing
Arbor Hole
1"
Diamond Knockout
Diamond Knockout Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14083
Zoro #
G7451351
UPC #
024721140838
Country of Origin
China

Dimensions

Plate Thickness
0.071 in
Cutting Depth
5"
Blade Dia.
12 in
Overall Diameter
12 in
Overall Thickness
0.07 in

Details

Item
Circular Saw Blade
Number of Teeth
80
For Use With
Miter/Table Saw
Blade Type
Finishing
Arbor Hole
1"
Diamond Knockout
Diamond Knockout Not Included
Kerf
0.098"
Application
For Trim/Finish
Tooth Grind
ATB
Max. RPM
5000
Primary Saw Application
Wood
Tip Material
Steel
Hook Angle
5 Degrees
Product Type
Circular Saw Blade

Description

Circular Saw Blade, Blade Dia. 12 in, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 80, Tip Material Steel, Hook Angle 5 Degrees , Tooth Grind ATB, Blade Type Finishing, Plate Thickness 0.071 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.