This item is Discontinued.

Irwin 1/2-in Drill Bit, Titanium Nitride Coating, 135 DEG. 63932

1/2-in Drill Bit, Titanium Nitride Coating, 135 DEG. (Discontinued)

  • Mfr # 63932
  • Zoro # G3972860
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
63932
Zoro #
G3972860
UPC #
042526639326
Country of Origin
China

Dimensions

Overall Length
1/2"
Drill Bit Size
1/2"
Shank Dia.
1/2"
Drill Bit Dimension Type
Fractional Inch
Flute Length
4.50"

Details

Item
Metal Drill Bit
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Finish - Machining
Titanium Nitride
Drill Bit Grouping
Drill Bit
Number of Pieces
3
Drill Bit Type
Masonry Bit
Weight
6.56 oz

Description

Drill Bit,1/2,Titanium Nit.,135deg

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.