
135 Deg. Jobber Length Drill Bit 5pk.
Mfr # 73307
Zoro # G3973700
product price: $15.25
/pk 5, $3.05/eaKey Features
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#26
Shank Dia.
7/64"
Material - Machining
HSS
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73307
Zoro #
G3973700
UPC #
-
Country of Origin
China
Dimensions
Overall Length
5.8 in
Drill Bit Size
#26
Shank Dia.
7/64"
Drill Bit Dimension Type
Fractional Inch
Details
Item
Drill Bit,7/64,Turbomax,135deg
Drill Bit Point Angle
135 Degrees
Material - Machining
HSS
Cutting Direction
Right Hand
Finish - Machining
Black and gold oxide
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Number of Pieces
5
Measurement System
Wire
Description
Drill Bit,7/64,Turbomax,135deg, Drill Bit Size #26, Wire, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.