
15-in x 3-7/8-in Drill Bit, Cobalt Alloy Steel, PK3
Mfr # 3016015
Zoro # G3973308
product price: $8.65
/pk 3, $2.88/eaKey Features
Overall Length
15/64"
Drill Bit Point Angle
135 Degrees
Drill Bit Size
15/64"
Shank Dia.
15/64"
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3016015
Zoro #
G3973308
UPC #
-
Country of Origin
China
Dimensions
Overall Length
15/64"
Drill Bit Size
15/64"
Shank Dia.
15/64"
Drill Bit Dimension Type
Fractional Inch
Flute Length
2.63"
Details
Item
Metal Drill Bit
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Number of Pieces
3
Description
Drill Bit,15/64x3-7/8,Cobalt, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.