Shop IRWIN
See all product information
Create Account
Jobber Drill Bit, 1764 in Dia, 258 in OAL, Spiral Flute, 1Flute, 1764 in Dia Shank
- Mfr # 60517
- Zoro # G107390544
product price:Â
$
7.59
/ea
Key Features
Drill Bit Size
17/64 in
Material - Machining
Highspeed steel
Finish - Machining
Bright
Drill Bit Dimension Type
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60517
- Zoro #
- G107390544
- UPC #
- 42526605178
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 17/64 in
- Drill Bit Dimension Type
- SAE
Details
- Item
- Jobber Length Drill Bit
- Material - Machining
- Highspeed steel
- Finish - Machining
- Bright
Description
Highspeed steel bits used for generalpurpose drilling in wood, metal and plastic Jobber length
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.