Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15 Piece SPEEDBOR Turbo TIN Coated Proset, PK6

  • Mfr # 3018009

  • Zoro # G3974595


product price: $199.99
/pk 6, $33.33/ea
Free Shipping & Returns

Key Features

Number of Pieces
15
Cutting Direction
Right Hand
Drill Bit Point Angle
140 Degree
Drill Bit Material
High Speed Steel
Includes
(15) Turbo Speedbor Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3018009
Zoro #
G3974595
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
1/16"-3/8"

Details

Item
Metal Drill Bit
Number of Pieces
15
Cutting Direction
Right Hand
Drill Bit Point Angle
140 Degree
Drill Bit Material
High Speed Steel
Includes
(15) Turbo Speedbor Set
Point Type
Turbomax Feature Point
Drill Bit Grouping
Drill Bit Set
Finish - Machining
TiN

Description

Drill Bit,15Pc Tin Turbo Speedbor Set, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.