
15-pc. HSS Drill Bit Set, Size No 1, Wire, Titanium Nitride Coating, PK6
Mfr # 4935607
Zoro # G3974586
product price:Â $222.99
/pk 6, $37.17/ea
Free Shipping & Returns
Key Features
Number of Pieces
15
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Includes
(15) Drill Bit Set
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4935607
Zoro #
G3974586
UPC #
-
Country of Origin
China
Dimensions
Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
#1
Shank Dia.
1/16"-3/8"
Details
Item
Metal Drill Bit
Number of Pieces
15
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Includes
(15) Drill Bit Set
Drill Bit Grouping
Drill Bit Set
Measurement System
Wire
Finish - Machining
TiN
Description
Titanium Nitride HSS 15Pc Set, Drill Bit Size #1, Wire, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.