
15pc. 135 Degrees Drill Bit Set, Drill Bit Finish: Black Oxide (Discontinued)
- Mfr # 63537
- Zoro # G3974665
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
63537
Zoro #
G3974665
UPC #
042526635373
Country of Origin
China
Dimensions
Shank Dia.
1/16"; 3/32"; 1/8"; 5/32"; 3/16"; 7/32"; 1/4"; 9/32"; 5/16"; 11/32"; 3/8"; 13/32"; 7/16"; 15/32"; 1/2"
Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
1/16"; 3/32"; 1/8"; 5/32"; 3/16"; 7/32"; 1/4"; 9/32"; 5/16"; 11/32"; 3/8"; 13/32"; 7/16"; 15/32"; 1/2"
Details
Item
Drill Bit,15Pc Set,High Speed Steel
Number of Pieces
15
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Includes
(15) Drill Bit Set
Point Type
Split point
Drill Bit Grouping
Drill Bit Set
Finish - Machining
Black Oxide
Point type
Split point
Description
Drill Bit,15Pc Set,High Speed Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.