
17-in Drill Bit, Cobalt Alloy Steel 135 DEG. Jobber, PK5
Mfr # 3016017
Zoro # G3973280
product price: $16.25
/pk 5, $3.25/eaKey Features
Overall Length
17/64"
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#38
Shank Dia.
17/64"
Material - Machining
Cobalt Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3016017
Zoro #
G3973280
UPC #
-
Country of Origin
China
Dimensions
Overall Length
17/64"
Drill Bit Size
#38
Shank Dia.
17/64"
Drill Bit Dimension Type
Fractional Inch
Details
Item
Metal Drill Bit
Drill Bit Point Angle
135 Degrees
Material - Machining
Cobalt Alloy Steel
Cutting Direction
Right Hand
Finish - Machining
Cobalt Alloy Steel
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Number of Pieces
5
Measurement System
Wire
Material Grade - Machining
General Purpose
Description
Drill Bit,17/64x4-1/8,Cobalt, Drill Bit Size #38, Cobalt Alloy Steel, Wire, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.