Shop IRWIN

No 20 HSS 118 Deg. Jobber Length Drill Bit 5pk.

  • Mfr # 81120ZR

  • Zoro # G3972845


product price:  $10.35
/pk 5, $2.07/ea

Key Features

Drill Bit Point Angle
118 Degrees
Drill Bit Size
#12
Shank Dia.
0.1610"
Material - Machining
M-2 high speed steel
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
81120ZR
Zoro #
G3972845
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
#12
Shank Dia.
0.1610"
Drill Bit Dimension Type
Wire

Details

Item
Drill Bit,No.20,Wire Gauge,118deg
Drill Bit Point Angle
118 Degrees
Material - Machining
M-2 high speed steel
Cutting Direction
Right Hand
Finish - Machining
Bright
Number of Pieces
5
Drill Bit Grouping
Drill Bit
Measurement System
Wire

Description

Drill Bit,No.20,Wire Gauge,118deg, Drill Bit Size #12, Wire, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.