Shop WIDIA

Square Turning Insert, Square, 5, SNMG, 3, Carbide

  • Mfr # 4169461
  • Zoro # G2808589

product price: 
$
14.89
/ea
Sold in multiples of 10 for $148.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Insert Size
SNMG 322-1
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169461
Zoro #
G2808589
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG150612UR
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Steel (P) Compatibility
Yes
ANSI Number
SNMG543UR
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Relief Angle
0 Degrees
No. of Edges
8
Non Ferrous (N) Compatibility
No
Coating
Tin
Primary Material Application
Stainless Steel
Chip-Breaker Style
Double Sided
Primary Material Application ISO Code
M
Clearance Angle
0 Degrees
Material - Machining
Carbide
Number of Cutting Edges
8
Included Angle
90 Degrees
Measurement System
Fractional Inch
Shape
Square
Secondary Material Application ISO Code
P, S
Manufacturer Grade
WM25CT
Cutting Application
Turning
Chip-Breaker Code
UR
Finish - Machining
TiN
ANSI Code
SNMG543UR
Insert Holding Type
Straight Hole
Secondary Material Application
Nickel, Steel, Titanium
Coating Process
CVD
Material
Carbide

Dimensions

Insert Size
SNMG 322-1
Corner Radius
3/64 in
Mounting Hole Dia.
0.250"
Insert Thickness
0.2500"
Nose Radius
0.047"
Cutting Edge Length
15.88mm
Thickness
1/4 in

Description

Square Turning Insert, Chip-Breaker Code UR, Inscribed Circle 5/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.