
21-in x 4-5/8-in Drill Bit, Cobalt Alloy Steel, PK5
Mfr # 3016021
Zoro # G3973247
product price: $26.59
/pk 5, $5.32/eaKey Features
Overall Length
21/64"
Drill Bit Point Angle
135 Degrees
Drill Bit Size
21/64"
Shank Dia.
21/64"
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3016021
Zoro #
G3973247
UPC #
-
Country of Origin
China
Dimensions
Overall Length
21/64"
Drill Bit Size
21/64"
Shank Dia.
21/64"
Drill Bit Dimension Type
Fractional Inch
Details
Item
Metal Drill Bit
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Number of Pieces
5
Drill Bit Grouping
Drill Bit
Description
Drill Bit,21/64x4-5/8,Cobalt, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.