
No 29 HSS 118 Deg. Jobber Length Drill Bit 5pk.
Mfr # 81129
Zoro # G3972781
product price:Â $7.15
/pk 5, $1.43/eaKey Features
Drill Bit Point Angle
118 Degrees
Drill Bit Size
#17
Shank Dia.
0.1360"
Material - Machining
M-2 high speed steel
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
81129
Zoro #
G3972781
UPC #
-
Country of Origin
United States
Dimensions
Drill Bit Size
#17
Shank Dia.
0.1360"
Drill Bit Dimension Type
Wire
Details
Item
Drill Bit,No.29,Wire Gauge,118deg
Drill Bit Point Angle
118 Degrees
Material - Machining
M-2 high speed steel
Cutting Direction
Right Hand
Finish - Machining
Bright
Number of Pieces
5
Drill Bit Grouping
Drill Bit
Drill Bit Type
Step Bit
Measurement System
Wire
Description
Drill Bit,No.29,Wire Gauge,118deg, Drill Bit Size #17, Wire, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.