Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1866985
Zoro #
G7524596
UPC #
425269132970
Country of Origin
China
Dimensions
Shank Size
1/4"
Hex Shank Size
1/4 in
Details
Material
Steel
Bit Style
Phillips, Square, Torx
Application
For Driving, Drilling, Tightening and Removing Fasteners
Includes
(4) #2PH, #2SQ, T25, (2) #1PH, #3PH, #1SQ, #3SQ, #2PH Drywall, T20, T30, and T10, T15, T27, T40 1 in Insert Bits, 2-1/4 in Bit Holder
Features
Compact, Flat Design For Convenient Storage In Drawers And Tool Cabinets; Molded Abs Resin Case Holds Up To Rigors Of Daily Use; Easy-To-Read Size Markings Provide Simple Identification Of Set Contents; Easy-To-Use Sliding Latch Design Keeps Case Securely Closed When Not In Use
Number of Pieces
31
Impact Rated
Yes
Fastening Tool Item
Screwdriver Bit Set
Fastening Tool Material
Steel
Item
Screwdriver Bit Set
No. of Pieces
31
Application - Tools
Impact
Description
Screwdriver Bit Set, No. of Pieces 31, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated Yes, Impact, Includes (4) #2PH, #2SQ, T25, (2) #1PH, #3PH, #1SQ, #3SQ, #2PH Drywall, T20, T30, and T10, T15, T27, T40 1 in Insert Bits, 2-1/4 in Bit Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.