Shop IRWIN
See all product information
Create Account
3/16 in. X 3-1/2 in. L High Speed Steel Drill Bit Straight Shank 1 pc
- Mfr # 67512
- Zoro # G1919921
product price:
$
7.15
/ea
Sold in multiples of 2 for
$14.30
Key Features
Overall Length
5.8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
3/16-Inch
Material - Machining
M-2 high speed steel
Height
0.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 67512
- Zoro #
- G1919921
- UPC #
- 24721675125
- Country of Origin
- China
- Drill Bit Point Angle
- 135 Degrees
- Material - Machining
- M-2 high speed steel
- Finish - Machining
- Black Oxide
- Drill Bit Type
- Jobber
- Drill Bit Point Type
- Jobber
- Power Source
- NON-ENERGY USING
Dimensions
- Overall Length
- 5.8 in
- Drill Bit Size
- 3/16-Inch
- Height
- 0.2 in
- Width
- 1.9 in
Description
Irwin black Oxide Drill Bit it is constructed of M
- • Metal twist drill bit
- • Jobber length
- • For general use in wood, metal and plastic
- • 135 degree split point ensures a true start and eliminates bit walking
- • Black oxide coating resists corrosion
- • M-2 high speed steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.