Shop IRWIN

3/16 in. X 6 in. L High Speed Steel Split Point Drill Bit Straight Shank 1 pc

  • Mfr # 66712
  • Zoro # G4624983

product price: 
$
8.65
/ea

Key Features

Drill Bit Size
3/16 in
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Measurement System
SAE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
66712
Zoro #
G4624983
UPC #
42526667121
Country of Origin
United States

Dimensions

Drill Bit Size
3/16 in

Details

Item
Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Measurement System
SAE

Description

IRWIN 6" Aircraft Extension High Speed Steel Fractional Straight Shank Drill Bits are Ideal for drilling in hard-to-reach areas and for running wires and cable


  • • Bit is constructed of M-2 high speed steel for the best combination of strength, heat resistance, and wear resistance
  • • For general use in wood, metal, and plastic
  • • Black oxide coating resists corrosion
  • • 135 degree split point ensures a true start and eliminates bit walking
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.