This item is Discontinued.

Irwin 3/32 in. X 2-1/4 in. L Cobalt Steel Drill Bit 1 pc 63106

3/32 in. X 2-1/4 in. L Cobalt Steel Drill Bit 1 pc (Discontinued)

  • Mfr # 63106
  • Zoro # G505313480
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63106
Zoro #
G505313480
UPC #
42526631061
Country of Origin
United States

Dimensions

Overall Length
1-3/4 in
Flute Length
3/4 in

Details

Item
Drill Bit
SAE or Metric
SAE

Description

IRWIN Cobalt High Speed Steel Drill Bit is ideal for drilling into hardened steel alloys titanium and stainless steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.